Justrite
5 gal. Red Galvanized Steel Type I Safety Can for Flammables
Mfr # 7150110
Zoro # G4857912
$69.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Material Galvanized Steel
- Standards CARB, FM, NFPA Code 30, OSHA, TUV Approved, UL, ULC
- Can Capacity 5 gal
- Can Material Steel
Explore More Products
- JUSTRITE SAFETY CAN STEEL 1 GAL. RED TYPE I JT10301
- JUSTRITE 1/4 gal. Red Steel Type I Safety Can for Flammables 10101
- JUSTRITE 2-1/2 gal. Yellow Steel Type I Safety Can for Diesel 7125200
- JUSTRITE 5 gal Red Galvanized Steel Type I Safety Can for Flammables 7150140
- JUSTRITE Silver Stainless Steel HPLC Safety Can Manifold Kit 28168
- JUSTRITE 2 gal. Green Steel Type II Safety Can for Oil 7220420
- JUSTRITE Blue Metal Safety Can, Type 1, Two Gallon Capacity, for Kerosene and Other Flammable Liquids 7120300
- JUSTRITE Blue Resin Hard Wall Tubing 28188
- JUSTRITE Justrite® Safety Can Type I - 2 Gallon Galvanized Steel, With Funnel, Self-Close Lid, 7120410 7120410
- VP RACING FUELS 5.5 GAL GREEN VP UTILITY JUG 3562-CA
- VP RACING FUELS EZ Spout 24-Pack 32024
- Justrite Safety Storage