Edwards Signaling
Flashing Light with Horn, 120VAC, Amb Lens
Mfr # 51A-N5-40W
Zoro # G4859644
Free Shipping & Returns
$318.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Amber Lens, Silver Base
- Lamp Type Incandescent
- Power Source 120V AC
- Lamp Life 4 Week
- Lens Material Polycarbonate
Explore More Products
- EDWARDS SIGNALING Warning Light, LED, 24VDC, Blue, 65 FPM 125XBRZB24D
- EDWARDS SIGNALING Warning Light, Strobe Tube, 120VAC, Red 94R-N5
- EDWARDS SIGNALING Warning Light, LED, 120VAC, Blue, 65 FPM 105XBRMB120A
- EDWARDS SIGNALING Warning Light, LED, 120VAC, Blue, 65 FPM 125XBRZB120AB
- EDWARDS SIGNALING Warning Light, LED, 120VAC, Red, 65 FPM 105XBRMR120A
- EDWARDS SIGNALING Visual Signal Light, Multi-Status, Amber 48XBRMA120A
- EDWARDS SIGNALING Warning Light, Strobe Tube, 120VAC, Clear 94C-N5
- EDWARDS SIGNALING Warning Light, Strobe Tube, 120VAC, Green 94DFG-N5
- EDWARDS SIGNALING Warning Light, LED, 24VDC, Red, 65 FPM 125XBRZR24DB
- EATON Tower Light, 70 mm, Steady, Rd, Ylw, Gr SL7-100-L-RAG-24LED
- ECCO Beacon, Green, 4-29/32" H 6262G
- Edwards Signaling Strobe and Flashing Lights