Palmgren
4" Extra Deep C-Clamp, Copper Spindle, 6-1/4" Deep
Mfr # 9629234
Zoro # G4860655
$58.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Opening 4"
- Duty Rating Regular Duty
- Throat Depth 6-1/4"
- Body Material Steel
- Finish Nickel and Chrome Plated (Body)
Explore More Products
- PALMGREN Extra Deep Throat/Copper Spindles, 0-10" 9629239
- PALMGREN Super Duty Drop Forged C-Clamp w/2 8.5in 9629091
- PALMGREN 6" Extra Deep C-Clamp, Copper Spindle, 6-1/4" Deep 9629236
- PALMGREN 8" Extra Deep C-Clamp, Copper Spindle, 6-1/4" Deep 9629238
- PALMGREN Economy C-Clamp 4in 9629096
- PALMGREN HD C-Clamp Blk Oxide 6in 9629098
- PALMGREN Drop Forged Deep Throat C-Clamp 2in 9629510
- WILTON C-Clamp, 4", Steel, Extra HD, 10,000 lb. 104
- WILTON C-Clamp, 6-1/16", Steel, Reg. Duty, 6600 lb., Throat Shape: Standard 406SF
- WILTON C-Clamp, 2", Steel, Regular Duty, 3500 lb. H402
- WILTON C-Clamp, 3", Iron, Heavy Duty, 1430 lb. 143C
- Palmgren C Clamps