Shop Alternate Products
This Product is Discontinued
Palmgren
C-Clamp, 0-10", XtraDeep, BlkOxide Spindle (Discontinued)
Mfr # 9629230
Zoro # G4860725
Free Shipping & Returns
This Product is Discontinued
Key Features
- Max. Opening 10"
- Duty Rating Regular Duty
- Throat Depth 15-3/4"
- Body Material Steel
- Finish Black Oxide (Spindle), Nickel and Chrome Plated (Body)