Lumapro
LUMAPRO 3W, T3 1/4 Miniature Incandescent Bulb
Mfr # 21U629
Zoro # G4861245
$1.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T3-1/4
- Bulb Base Type Miniature Bayonet (BA9s)
- Watts 2.8 W
- Lumens 20 lm
- Lighting Technology Incandescent
Explore More Products
- LUMAPRO LUMAPRO 2W, T2 Miniature Incandescent Bulb 21U505
- LUMAPRO LUMAPRO 15W, S14 Incandescent Light Bulb 15S14/IFBB 34V
- LUMAPRO LUMAPRO 1.6W, T3 1/4 Miniature Incandescent Bulb 21U517
- LUMAPRO LUMAPRO 9W, T5 Miniature Incandescent Bulb 915-1PK
- LUMAPRO LUMAPRO 3W, S6 Incandescent Light Bulb 3S6/5/130V
- LUMAPRO LUMAPRO 3W, T3 1/4 Miniature Incandescent Bulb 1835-1PK
- LUMAPRO LUMAPRO 10W, T3 Miniature Incandescent Bulb 562-2PK
- LUMAPRO LUMAPRO 18.4W, S8 Miniature Incandescent Bulb 21U597
- LUMAPRO LUMAPRO 26.9W, S8 Miniature Incandescent Bulb 3157LL-2PK
- SIGNIFY Hue Wca 9.5W A19 E26 548545
- WESTINGHOUSE Bulb Ceiling Fan Int 40W 03938
- Lumapro Incandescent Light Bulbs