Parker
Compressed Air Filter, 175 psi, 4.9 In. W
Mfr # F602-06WGR/M4
Zoro # G4862916
Free Shipping & Returns
$330.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Rating - Air Treatment 5 micron
- Connection Size - Air Treatment 3/4 in NPT
- Max. Incoming Pressure - Air Treatment 175 psi
- Max. Flow - Air Treatment 270 cfm
- Bowl Material - Air Treatment Zinc
Explore More Products
- PARKER Compressed Air Filter, 250 psi, 2.81 In. W 06F34BC
- PARKER Pneumatic Oil Filter, 1/2 In. NPT, 316 cfm 8104N-1A1-DX
- PARKER Compressed Air Filter, 175 psi, 4.9 In. W F602-12WGR/M4
- PARKER Pneumatic Oil Filter, 1/4 In. NPT, 145 cfm 8002N-1A1-DX
- PARKER Pneumatic Oil Filter, 1/2 In. NPT, 145 cfm 8004N-1A1-DX
- PARKER Pneumatic Oil Filter, 1 In. NPT, 178 cfm 8208N-1A1-BX
- PARKER Pneumatic Oil Filter, 1/2 In. NPT, 58 cfm 8004N-1A1-BX
- PARKER Pneumatic Oil Filter, 1/2 In. NPT, 35 cfm 8004N-0A0-SA-L1874
- PARKER Pneumatic Oil Filter, 3/4 In. NPT, 162 cfm 8206N-1A1-BX
- SPEEDAIRE Compressed Air Filter, 290 psi, 7.2 In. W 4GPC3
- WILKERSON Pneumatic Oil Filter, 3/4 In. NPT, 140 cfm M30-06-S00
- Parker Pneumatic System Components