Ingersoll-Rand
Air Die Grinder, Right Angle, FNPT 1/4 in, 21,000 RPM, Ball Bearing Type, Safety Lock, Aluminum
Mfr # 301B
Zoro # G4863013
Free Shipping & Returns
$79.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Inlet 1/4 in NPT Female
- Collet 1/4 in
- Duty Medium Duty
- Free Speed 21,000 RPM
- Grinder Type Right Angle
Explore More Products
- INGERSOLL-RAND Extended Die Grinder, 1/4 in NPT Female Air Inlet, 1/4" and 6mm Collet, Medium Duty, 25,000 RPM 325XC4A
- INGERSOLL-RAND Angle Angle Grinder, 3/8 in NPT Female Air Inlet, Heavy Duty, 12,000 RPM, 1.0 hp M2A120RP64
- INGERSOLL-RAND Type 27 Die Grinder, 3/8 in NPT Female Air Inlet, 6 mm, 1/4 in Collet, Heavy Duty, 18,000 RPM M2A180RG4
- INGERSOLL-RAND Right Angle Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 12,000 RPM, 0.4 hp G1A120RG4
- INGERSOLL-RAND Straight Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 35,000 RPM, 0.4 hp G1H350RG4
- INGERSOLL-RAND Ingersoll Rand Edge Series 3107G Die Grinder, 1/4 in Air Inlet 3107G
- INGERSOLL-RAND Type 27 Die Grinder, 3/8 in NPT Female Air Inlet, 6 mm, 1/4 in Collet, Heavy Duty, 12,000 RPM M2A120RG4
- INGERSOLL-RAND Button, for #2115 2115-K75RD
- INGERSOLL-RAND Angle Air Die Grinder, 0.25 Hp IR301B
- INGERSOLL-RAND DIE GRINDER ANGLE 1/4" KIT 2" SURFACE IR301B2MK
- INGERSOLL-RAND Air Pencil Grinder 320PG
- Ingersoll-Rand Air Grinders