Shop Alternate Products

Tingley

Job Sight Hi-Viz Crew Neck Sweatshirt, Orange/Black, PET, 2XL (Discontinued)




Key Features

  • Color Orange/Black
  • Fits Chest Size 52" to 54"
  • Gender Men's
  • Length 31"
  • Fabric Weight 8.5 oz
See all product information