Speedaire
Coupler Plug, (F)NPT, 3/8, Steel
Mfr # 30E666
Zoro # G4869164
$2.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Connect Air Coupling Body Size 3/8"
- Quick Connect Air Coupling Pipe Size 1/4"
- Quick Connect Air Coupling Material Steel
- Quick Connect Air Coupling Interchange Type Industrial
- Quick Connect Air Coupling Max. Pressure 300 psi
Explore More Products
- SPEEDAIRE Coupler Plug, (F)NPT, 3/8, Steel 30E665
- SPEEDAIRE Quick Connect Hose Coupling, 1/2 in Body Size, 1/2 in Hose Fitting Size, Socket, 30E683 30E683
- SPEEDAIRE Coupler Plug, (F)NPT, 1/4,304 SS 30E561
- SPEEDAIRE Coupler Body, (F)NPT, 1/4, Steel 30E742
- SPEEDAIRE Coupler Body, (F)NPT, 1/4,304 SS 30E570
- SPEEDAIRE Coupler Body, Hose Barb, 1/4,304 SS 30E577
- SPEEDAIRE Coupler Body, (M)NPT, 3/8,304 SS 30E544
- SPEEDAIRE Coupler Body, (M)NPT, 3/8, Steel 30E527
- SPEEDAIRE Coupler Body, Push On, 1/4, Aluminum 30E630
- INTERSTATE PNEUMATICS 1/4 Inch Automotive Steel Coupler Plug x 3/8 Inch Male NPT, PK 100 CPA461-100K
- FOSTER Manual Socket, 3/8\u0022FPT, Brass/Steel 4204
- Speedaire Quick Connect Fittings