Speedaire
Quick Connect Hose Coupling, 1/4 in Body Sz, 1/4 in Hose Fitting Size, Sleeve, Socket 30E692
Mfr # 30E692
Zoro # G4869356
$7.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Connect Air Coupling Body Size 1/4"
- Quick Connect Air Coupling Pipe Size 1/4"
- Quick Connect Air Coupling Material Steel
- Quick Connect Air Coupling Interchange Type Industrial
- Quick Connect Air Coupling Max. Pressure 300 psi
Explore More Products
- SPEEDAIRE Quick Connect Hose Coupling, 1/4 in Body Sz, 1/4 in Hose Fitting Sz, Steel, Plug, Female, 30E664 30E664
- SPEEDAIRE Coupler/Plug Kit, NPT, 1/4,304 SS 30E591
- SPEEDAIRE Coupler Plug, (M)NPT, 1/4,304 SS 30E556
- SPEEDAIRE Coupler Plug, (M)NPT, 1/4,304 SS 30E569
- SPEEDAIRE Coupler Body, (F)NPT, 3/8,304 SS 30E539
- SPEEDAIRE Coupler Body, (F)NPT, 1/2, Steel 30E684
- SPEEDAIRE Coupler Body, (M)NPT, 1/4, Aluminum 30E613
- SPEEDAIRE Coupler Body, (M)NPT, 3/8, Steel 30E527
- SPEEDAIRE Coupler Plug, (M)NPT, 1/4, Aluminum 30E626
- MILTON INDUSTRIES Safety Exhaust Coupler, 1/4" MNPT 1751
- INTERSTATE PNEUMATICS 1/2 Inch Industrial Steel Coupler x 3/8 Inch Female NPT, PK 50 CH860-50K
- Speedaire Hose Fittings