Dexter
Flexible Blade Skiving Knife, 4 In
Mfr # X2RF
Zoro # G4872576
$12.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Used For Tires
- Material Steel
- Type Flexible Knife
- Number of Pieces 1
- Color Brown
Explore More Products
- A & I PRODUCTS Tire Repair Plugs, qty 60 8.6" x2.8" x1.2" A-B1AC54
- MARKAL Wax Tire Marker 1/2"W x 4-5/8"L, White 51420
- REMA TIP TOP 25/Box Tube Patch Large Round 3 PT-4
- PREMA 3 34 PremaFill PassengerLight Truck PRMPRI-2
- REMA TIP TOP Radial Repair 8 X 6-1/4 2-Ply PR-180
- X-TRA SEAL Tire Repair Patches, 3 in. Dia., PK20 11-489
- REMA TIP TOP Rema Bias-Ply Tire Repair Unit PN3
- STEELMAN Tire Repair Patch/Plug Combo, 1/4", PK25 JSG382
- REMA TIP TOP 16 Oz. Can Innerliner Overbuff Sealent 16 Oz. Can PLOS-16
- X-TRA SEAL Tire Repair Patches, 3 In., PK20 11-810
- REMA TIP TOP 40/Box 1/4 In. Patch Plug PC-2J
- Dexter Automotive Tire & Wheel