Shop Alternate Products

No Product Image Available
X-Tra Seal

Tire Repair Patches, 4 1/4 In., PK20 (Discontinued)




Key Features

  • Material Rubber
  • Color Black
  • Used For Tires/Wheel
  • Number of Pieces 1
  • Type Ascot Med Patch
See all product information