- Home
- /
- Power Transmission
- /
- Hydraulic Cylinders & Equipment
- /
- Hydraulic Hoses & Fittings
- /
- Hydraulic Quick Couplers
- /
- Quick Connect Hose Coupling, Push-to-Connect Lock, 1/4"-18 Thread Size
Shop Alternate Products
This Product is Discontinued
Parker
Quick Connect Hose Coupling, Push-to-Connect Lock, 1/4"-18 Thread Size (Discontinued)
Mfr # RF-254-4FP
Zoro # G4872917
This Product is Discontinued
Key Features
- Max. Flow 25 cfm
- Quick Connect Air Coupling Pipe Size 1/4"
- Quick Connect Air Coupling Material Steel
- Connection Type NPT
- Application Pneumatic
Customers Also Purchased
- Brand Parker
-
MFR #
RF-254-4FP
-
Zoro #
G4872917
- Country of Origin United States
- Category Hydraulic Quick Couplers
Dimensions
Quick Connect Air Coupling Pipe Size | 1/4" |
Thread Size | 1/4"-18 |
Quick Connect Air Coupling Body Size | 1/4" |
Body Size - Quick Connect Air Couplings | 1/4" |
Pipe Size - Quick Connect Air Couplings | 1/4" |
Overall Length | 1 29/64 in |
Barb Size - Quick Connect Air Couplings | 1" |
Max. Outside Dia. | 23/32 in |
Coupling Size | 1/4 in |
Hose Fitting Size | 1/4 in |
Details
Item | Quick Connect Hose Coupling |
Max. Flow | 25 cfm |
Quick Connect Air Coupling Material | Steel |
Connection Type | NPT |
Application | Pneumatic |
Coupling Locking Type | Push-to-Connect |
Quick Connect Air Coupling Max. Pressure | 300 psi |
Quick Connect Air Coupling Product Grouping | Quick Coupler Plug |
Locking Type - Quick Connect Air Couplings | Push-to-Connect |
Hose Connection - Quick Connect Air Couplings | (F)NPT |
Quick Connect Air Coupling Locking Type | Push-to-Connect |
Max. Pressure - Quick Connect Air Couplings | 300 psi |
Quick Connect Air Coupling Hose Connection | (F)NPT |
Quick Connect Air Coupling Interchange Type | Tru-Flate-Automotive |
Temp. Range | -40 Degrees to 250 Degrees F |
Material - Quick Connect Air Couplings | Steel |
Finish | zinc plated |
Interchange Type - Quick Connect Air Couplings | European Style High Flow |
Material | Steel |
Interchange Type | Global Style High Flow |
Seal Material | Nitrile |
Seals - Quick Connect Air Couplings | Buna-N |
Max. Flow Rate | 707.92 lpm |
Fitting Type | FNPT |
Max. Working Pressure @ 70 F | 300 psi |
Barbed | No |
Includes Valve | No |
Coupling Component | Plug |
Hose Fitting Gender | Female |
Description
Quick Connect Hose Coupling, Global Style High Flow, Steel, Plug, Female, NPT, Coupling Size 1/4 in
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov