Shop Alternate Products
This Product is Discontinued
Parker
Coupler Body, Brass, FNPT, 1/2 In. Pipe (Discontinued)
Mfr # HF-371-8FP
Zoro # G4873513
This Product is Discontinued
Key Features
- Quick Connect Air Coupling Body Size 3/8"
- Quick Connect Air Coupling Pipe Size 1/2"
- Quick Connect Air Coupling Material Brass
- Quick Connect Air Coupling Interchange Type Industrial
- Quick Connect Air Coupling Max. Pressure 300 psi