Synflex
Air Brake Tubing, 100 ft., Green
Mfr # 4247-0415-100
Zoro # G4874204
Free Shipping & Returns
$92.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 100 ft
- Outside Dia. 1/4 in
- Material Solstice
- Type Parent A
- Color Green
Explore More Products
- SYNFLEX Air Brake Tubing, Type B, 3/8 In OD, Blue 3270-0616-0500
- SYNFLEX Air Brake Tubing, Type B, 3/8 In OD, Red 3270-0612-0100
- SYNFLEX Air Brake Tubing, Type B, 1/2 In OD, Red 3270-0812-0100
- SYNFLEX Air Brake Tubing, Type B, 1/2 In OD, Orange 3270-0813-0100
- SYNFLEX Air Brake Tubing, 1000 ft., Black 4247-0410-1000
- SYNFLEX Air Brake Tubing, Type B, 3/4 In OD, Green 3270-1215-0250
- SYNFLEX Air Brake Tubing, Type B, 5/8 In OD, Black 3270-1010-0250
- SYNFLEX Air Brake Tubing, Type B, 1/2 In OD, Blue 3270-0816-0500
- SYNFLEX Air Brake Tubing, Type B, 1/2 In OD, Green 3270-0815-0500
- WEATHERHEAD Male Connector, 3/8-18, 1/4 In Tube Sz 1468X4X6
- WEATHERHEAD Nut, 3/8 In Tube Sz, PK10 1461X6
- Synflex Brake Parts