Parker
Coupler Body, Steel, 3/4 In. Pipe, 110 cfm
Mfr # EZ-501-12FP
Zoro # G4874274
Free Shipping & Returns
$77.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Connect Air Coupling Body Size 1/2"
- Quick Connect Air Coupling Pipe Size 3/4"
- Quick Connect Air Coupling Material Steel
- Quick Connect Air Coupling Interchange Type Industrial
- Quick Connect Air Coupling Max. Pressure 300 psi
Explore More Products
- PARKER Coupler Body, Brass, Hose Barb, 25 cfm B20-3B
- PARKER Coupler Body, Steel, Hose Barb, 110 cfm EZ-501-8HB
- PARKER Coupler Body, Steel, MNPT, 3/8 In. Pipe EZ-251-6MP
- PARKER Coupler Plug, Steel, 1 In. Pipe, 110 cfm H2G-J
- PARKER Coupler Body, Brass, Push On, 25 cfm B20-5BP
- PARKER Coupler Body, Steel, Hose Barb, 25 cfm EZ-251-4HB
- PARKER Coupler Plug, Steel, Push On, 25 cfm 9CP
- PARKER Quick Connect Socket, Brass, 1 13/16" L 21KAIN13MPN
- PARKER Plug Coupler, 3/4, MNPT PN556
- LEGACY Quick Connect Plug, 1/4 in, 300 psi A73430D-2pk
- SPEEDAIRE Coupler Plug, (M)NPT, 3/8,304 SS 30E559
- Parker Quick Connect Fittings