Parker
Coupler Body, Brass, FNPT, 3/8 In. Pipe
Mfr # HF-371-6FP
Zoro # G4875141
$59.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Connect Air Coupling Body Size 3/8"
- Quick Connect Air Coupling Pipe Size 3/8"
- Quick Connect Air Coupling Material Brass
- Quick Connect Air Coupling Interchange Type Industrial
- Quick Connect Air Coupling Max. Pressure 300 psi
Explore More Products
- PARKER Coupler Body, Brass, Hose Barb, 25 cfm B10-5B
- PARKER Coupler Plug, Steel, 1/2 In. Pipe, 110 cfm H3G-F
- PARKER Coupler Plug, Steel, Push On, 50 cfm H6EP
- PARKER Quick Connect, Plug, 3/4" Body, 3/4" Barb EZ-751-12FP
- PARKER Coupler Body, Brass, MNPT, 1/4 In. Pipe B12
- PARKER Coupler Body, Brass, FNPT, 3/8 In. Pipe B35
- PARKER Quick Connect Socket, Brass, 1 1/16" L 21SFIN10MXN
- PARKER Quick Connect Socket, Brass, 1 5/16" L 21SFIN13MXN
- PARKER Quick Connect Socket, Brass, 2 3/4" L 23KATP10MPN
- FOSTER Auto Socket, Hose Stem, 3/4" ID Brass FM6906
- MILTON T Style Coupler, 1/4" FNPT, PK5 787
- Parker Hose Fittings