Shop Alternate Products
This Product is Discontinued
Lumapro
High Bay Fixture, Wide, 6Lamp, F54T5HO (Discontinued)
Mfr # 30Z960
Zoro # G4875787
Free Shipping & Returns
This Product is Discontinued
Key Features
- Mounting Height 15 to 40 ft.
- Dimmable No
- Reflector Material Aluminum
- Number of Light Bars 6
- Width 17-1/2"
Customers Also Purchased
- Brand Lumapro
-
MFR #
30Z960
-
Zoro #
G4875787
- UPC # 190735577318
- Country of Origin Unknown
- Category Bay Lights
Dimensions
Mounting Height | 15 to 40 ft. |
Width | 17-1/2" |
Fixture Length | 48 1/8 in |
Height | 2-1/8" |
Fixture Height | 2 1/8 in |
Suggested Fixture Mounting Height | 15 to 40 ft |
Length | 48-1/8" |
Fixture Width | 17 1/2 in |
Details
Suggested Lamp Item No. | 5AE35 |
Dimmable | No |
Reflector Material | Aluminum |
Number of Light Bars | 6 |
Housing Finish | White |
Light Distribution | Wide |
Fixture Voltage | 120 to 277 |
Ballast Type | Electronic Programmed Start |
Description/Special Features | Heat Slots, Modular Receptacle |
Lamp Watts | 54W |
Voltage | 120 to 277VAC |
Series | HB9 |
Mounting | Suspended |
Ballast Quantity | 2 |
Item | Fluorescent High Bay Fixture |
Lighting Technology | Fluorescent |
Fixture Rated Life | 50,000 hr |
Standards | UL/C-UL Listed |
Housing Material | Steel |
Lamp Type - Fixtures | F54T5HO |
Lamp Type | F54T5HO |
Lamp Included | No |
Reflector Type | White Apertures |
Fixture Housing Material | Steel |
Max. Fixture Wattage | 324.0 |
Fixture Housing Color | White |
Fixture Temp. Range | 0 Degrees to 104 Degrees F |
Lamp Watts - Fixtures | 54.0 |
Fixture Type - High and Low Bay Fixtures | Linear High Bay |
Lighting Certification | Unrated |
IP Rating | 20 |
Lamp Quantity | 6 |
Fixture Wattage | 220W |
Ambient Temp. Range | 0 Degrees to 104 Degrees F |
Metal Gauge | 22 |
Fixture Ballast Type | Electronic Programmed Start |
Description
Suggested Fixture Mounting Height 15 to 40 ft, Light Distribution Wide, Fluorescent, Lighting Certification Unrated, UL/C-UL Listed, Fixture Type - High and Low Bay Fixtures Linear High Bay, Fixture Voltage 120 to 277, Max. Fixture Wattage 324.0, Lamp Watts - Fixtures 54.0, Fixture Length 48 1/8 in, Fixture Width 17 1/2 in, Fixture Height 2 1/8 in, Fixture Housing Material Steel, Housing Finish White, Fixture Housing Color White, Number of Light Bars 6, Lamp Type - Fixtures F54T5HO