Zoro Select
Wall Switch, 1-Poke, 20A, Brown, 1-1/2HP
Mfr # 4901RKL
Zoro # G4876229
Free Shipping & Returns
$92.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Type Single Pole
- Switch Style Locking
- Amps AC 20 A
- Color Silver
- Voltage AC 120 to 277
Explore More Products
- ZORO SELECT Wall Switch, Brown, 1-Pole Switch, 1/2 HP RS115
- ZORO SELECT Wall Switch, 15A, Ivory, Toggle, 120/277VAC CSB115BI
- ZORO SELECT Illuminated Wall Switch, 3-Way Switch 4803GLI
- ZORO SELECT Wall Switch, Brown, 20A, 2-Pole Switch CSB220B
- ZORO SELECT Wall Switch, 15A, White, 1-Pole Type, 1/2 HP RS115W
- ZORO SELECT Wall Switch, Ivory, 15A, 4-Way Switch 4804I
- ZORO SELECT Switch, Brown, 1-Pole Switch, 1/2 to 2 HP 4801B
- ZORO SELECT Wall Switch, 15A, White, 3-Way Type, Toggle 4803BW
- ZORO SELECT Wall Switch, 15A, Ivory, 1-Pole Type, Rocker 9801I
- HUBBELL Wall Switch, Red, 1 HP, 1-Pole Switch DS120R
- DECORA Switch Qt Iv 15A120/277V 05601-2IS
- Zoro Select Lighting Controls