Perfect Equipment
Wheel Wght, P Srs Unctd, 0.25 Oz, PK50
Mfr # P025
Zoro # G4876925
$5.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Lead
- For Use On Passenger Car
- Type P Series Uncoated
- Weight 0.25 oz
- Size 0.8 x 0.536 in
Explore More Products
- PERFECT EQUIPMENT Wheel Weight, Truck Zinc, 3.50 Oz., PK25 LT1Z-035
- PERFECT EQUIPMENT Wheel Weight, Lead Unctd, 0.50 Oz., PK25 LT1-005
- PERFECT EQUIPMENT Wheel Weight, Truck Zinc, 0.50 Oz., PK25 LT1Z-005
- PERFECT EQUIPMENT Wheel Wght, TN Srs Coated, 0.25 Oz., PK25 T025N
- PERFECT EQUIPMENT Wheel Weight, AW Srs Unctd, 0.50 Oz., PK50 AW050
- PERFECT EQUIPMENT Wheel Weight, ENZ Srs, 35g., PK25 EN035Z
- PERFECT EQUIPMENT Wheel Weight, FNZ Srs, 60g., PK25 FN060Z
- PERFECT EQUIPMENT Wheel Weight, TZ Srs, 2.25 Oz., PK25 T225Z
- PERFECT EQUIPMENT Wheel Weight, LH Series Coated, 2.5, PK25 LH250
- PERFECT EQUIPMENT Wheel Weight, TZ Srs, 1.75 Oz., PK25 T175Z
- PERFORMANCE TOOL 3/8 In Dr. Disc Brake Piston Tool, W80621 W80621
- Perfect Equipment Brake & Wheel Tools