Perfect Equipment
Wheel Weight, Steel Adhesive, 5 g., 1500 Pc
Mfr # SSG7500N
Zoro # G4877494
Free Shipping & Returns
$241.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- For Use On Passenger Car
- Type Roll
- Weight 5 g
- Size 582 x 0.787 in
Explore More Products
- PERFECT EQUIPMENT Wheel Weight, P Srs Unctd, 1.5 Oz., PK50 P150
- PERFECT EQUIPMENT Wheel Weight, P Srs Unctd, 1.25 Oz., PK50 P125
- PERFECT EQUIPMENT Wheel Weight, IAW Srs Coated, 30g, PK25 IAW030
- PERFECT EQUIPMENT Wheel Weight, LH Series Coated, 1 Oz, PK25 LH100
- PERFECT EQUIPMENT Wheel Weight, Truck Zinc, 6 Oz, PK25 I7Z-060
- PERFECT EQUIPMENT Adhsv Wheel Wght., CUZ Srs, 35g., PK25 5361-0350-202
- PERFECT EQUIPMENT Wheel Weight, IAWST Srs, 5g., PK25 IAW005S
- PERFECT EQUIPMENT Wheel Weight, LH Series Coated, 2 Oz, PK25 LH200
- PERFECT EQUIPMENT Wheel Weight, IAWZ Srs, 40g., PK25 IAW040Z
- PERFECT EQUIPMENT Wheel Weight, PZ Srs, 3.00 Oz., PK25 P300Z
- OTC Brake Pad Gauge, 3 In. 6596
- Perfect Equipment Service & Shop Tools