Diablo
6" L x 0.5714 TPI Metal Cutting Coated Bi-Metal
Mfr # DS0614BGP5
Zoro # G4882650
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6"
- Primary Saw Application Metal
- Material Coated Bi-Metal
- Back Straight and Curved
- Number of Cutting Edges 1
Explore More Products
- DIABLO 6" L x 0.8 TPI Metal Cutting Coated Bi-Metal Reciprocating Saw Blade DS0608BFD5
- DIABLO 6" L x 0.7778 TPI Metal Cutting Coated Bi-Metal DS0614BF5
- DIABLO 6" L x 0.5 TPI Metal Cutting Coated Bi-Metal Reciprocating Saw Blade DS0612BW5
- DIABLO Carbide Recip Set, 5 pcs DS005SC
- DIABLO RECIP BLADE 6"" 8/10T 2PK DS0608BFD2
- DIABLO Steel Demon Carbide Recip Blades M, PK10 DS0910CF10
- DIABLO RECIP BLD 12""14/18T 2PK DS1214BF2
- DIABLO Diamond Segmented Turbo Rim Masonry Cut- DMADST0600
- DIABLO Demo Demon 6 in. Carbide Reciprocating Saw Blade 6/9 TPI 3 pk DS0609CGP3
- MILWAUKEE TOOL 3-5/8" SUPER SAWZALL Blade (5 PK) 48-00-5163
- IRWIN 6" L x 14 TPI Metal Cutting Bi-metal Recip Saw Blade, 6in, 14Tpi 372614B
- Diablo Reciprocating Saw Blades