Parker
Air Line Lubricator, 1 In, 350 cfm, 250 psi
Mfr # L606-08W/M8
Zoro # G4882875
Free Shipping & Returns
$316.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series L606
- Bowl Material Metal
- Pipe Size 1 in NPT
- Max. Flow 350 cfm
- Max. Pressure 250 psi
Explore More Products
- PARKER Air Line Lubricator, 3/4In, 325cfm, 250 psi L606-06W/M8
- PARKER Lubricator, Mist, Polycarbonate, 1/4", NPT 04L10GB
- PARKER Mist Lubricator, Pipe Size 3/4" NPT 07L42BE
- PARKER Mist Lubricator, Pipe Size 1/2" NPT 07L32BE
- PARKER Air Line Lubricator, 1-1/2 In, 400 cfm L606-12W/M8
- PARKER Air Line Lubricator, 1/2In, 90 cfm, 250 psi 16L34BE
- PARKER 1-1/2IN 250PSI NPT PNEUMATIC LUBRICATOR L606-12WH/M8
- PARKER Compressed Air Lubricator, Zinc, 3 1/4" W 07L34BE
- PARKER Compressed Air Lubricator, Zinc, 3 1/4" W 17L32BE
- GROZ Air Lubricator, PC Bowl, Intrmdte, 3/8"NPT 60252
- PARKER 3/4IN 10BAR NPT PNEUMATIC LUBRICATOR 17L41BC
- Parker Pneumatic System Components