Honeywell Miller
Full Body Harness, Vest Style, 2XL, Polyester, Orange
Mfr # T4500/XXLAK
Zoro # G4883210
Free Shipping & Returns
$76.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Application General Industry
- Harness Style Vest
- Weight Capacity 400 lb.
- Harness Color Orange
- Color High Visibility Orange
Explore More Products
- HONEYWELL MILLER Titan II Full Body Harness, Vest Style, Polyester, Orange, Size L/XL T4500/UAK
- HONEYWELL MILLER Full Body Harness, Vest Style, S/M, Polyester, Orange T4500/S/MAK
- HONEYWELL MILLER Full Body Harness, Vest Style, S/M, Polyester, Blue AAF-QCSMB
- HONEYWELL MILLER Full Body Harness, Vest Style, S/M, Polyester, Green AC-TB-D/S/MGN
- HONEYWELL MILLER Full Body Harness, Vest Style, 2XL/3XL, Polyester, Green ACA-QC2/3XLGN
- HONEYWELL MILLER Full Body Harness, Vest Style, S/M, Polyester, Green AC-TB/S/MGN
- HONEYWELL MILLER DuraFlex Python Harness, Series: P950, Universal, 400 lb, 5000 lb Tensile, Tongue Leg Strap Buckle, P950FD-58/UGN
- HONEYWELL MILLER Full Body Harness, Vest Style, 2XL/3XL, Polyester RDF-TB/XXL/XXXLGN
- HONEYWELL MILLER 850 Harness Universal Back D Ring 850/UYK
- 3M DBI-SALA Full Body Harness, Crossover Style, XL, Polyester 1102928
- GUARDIAN EQUIPMENT Full Body Harness, Vest Style, XL 21031
- Honeywell Miller Harnesses