Shop Alternate Products
This Product is Discontinued
Pelican
PELICAN LED 72 Lumens Industrial Black Mini Flashlight (Discontinued)
Mfr # 1910
Zoro # G4883234
This Product is Discontinued
Key Features
- Lamp Type Led
- Flashlight Battery Size AAA
- Flashlight Grouping Type Mini Flashlight
- Number of Batteries 1
- Lumens Range 50 to 99