Shop Alternate Products
This Product is Discontinued
Lithonia Lighting
LED HB Light, Lumens 25000, 5k Color, Wide (Discontinued)
Mfr # IBL 24L WD LP750 DLC
Zoro # G4883891
Free Shipping & Returns
This Product is Discontinued
Key Features
- Lighting Technology LED
- Suggested Fixture Mounting Height 15 to 40 ft
- Lumens 25,000
- Light Distribution Narrow
- Fixture Voltage 120 to 277
Customers Also Purchased
- Brand Lithonia Lighting
-
MFR #
IBL 24L WD LP750 DLC
-
Zoro #
G4883891
- UPC # 753573362197
- Country of Origin Unknown
- Category LED Bay Lights
Dimensions
Suggested Fixture Mounting Height | 15 to 40 ft |
Fixture Length | 45 in |
Space to Mtg. Height Ratio | 1.3 |
Fixture Width | 15 3/4 in |
Fixture Height | 3 1/4 in |
Overall Length | 45 in |
Overall Width | 15 1/4 in |
Overall Height | 3 1/4 in |
Nominal Size - Fixtures | 1 ft x 4 ft |
Cord Length | Not Applicable |
Details
Lighting Technology | LED |
Lumens | 25,000 |
Light Distribution | Narrow |
Fixture Voltage | 120 to 277 |
Color Temperature | 5000K |
Standards | CSA Certified |
Fixture Type - High and Low Bay Fixtures | Linear High Bay |
Max. Fixture Wattage | 250.0 |
LED Replacement For | 400W HPS/MH |
Lamp Watts - Fixtures | 250.0 |
Fixture Warranty | 5 yr |
Color Rendering Index | 67.0 |
Includes | 5000k Coloring |
CRI | 70 |
Lighting Certification | DesignLights Consortium (DLC) |
Color Temp. | 5000K |
Dimmable | Yes |
Green Environmental Attribute | Product Contributes To Reducing Energy Consumption |
Occupancy Sensor | No |
Fixture Temp. Range | -13 Degrees to 122 Degrees F |
Fixture Lens Type | Semi-Diffused |
Fixture Housing Material | Aluminum |
Item | LED High Bay |
Fixture Mounting Type | Ceiling, Suspended |
Fixture Housing Color | Black |
Fixture Rated Life | 100,000 hr |
Lumens Per Watt | 103.0 |
Fixture Reflector Material | Aluminum |
Emergency Back Up Battery | No |
Green Certification or Other Recognition | DesignLights Consortium (DLC) |
Number of Light Bars | 2 |
Watts | 245 |
Bulb Technology | LED |
Lumens per Watt | 103 lm/W |
Lens Material | Acrylic |
Series | IBL |
Emergency Battery Backup | No |
Ambient Temp. Range | -40 Degrees to 104 Degrees F |
For Bulb Type | LED |
For Bulb Shape | Linear |
Max. Ambient Temp. | 104 Degrees F |
Housing Color | Black |
Min. Ambient Temp. | -40 Degrees F |
Number of Bulbs | 4 |
Lamp Type | Integrated LED |
Housing Material | Aluminum |
Bay Light Type | High Bay |
Description
LED High Bay, LED Replacement For 400W HPS/MH, Fixture Voltage 120 to 277, 245 Watts, 25,000 Lumens, Color Temp. 5000K, Fixture Rated Life 100,000 hr., Standards DLC, Light Distribution Wide, Fixture Length 45 In., Fixture Width 15-3/4 In., Fixture Height 3-1/4 In., Number of Light Bars 2, Space to Mtg. Height Ratio 1.3, CRI 70