Ecco
Back Up Alarm, Drawn 0.2A, 2-51/64" H
Mfr # 510
Zoro # G4884601
$27.30
8% off
$24.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12V DC
- Sound Level 97 dB
- Current Drawn 0.2A
- Color Black
- Housing Material Nylon
Explore More Products
- ECCO Flood Light, 2-13/64" Depth, 2-13/32" H EW2411
- ECCO LED Corner Strobe, Amber 9022AA
- ECCO Back Up Alarm, 87 to 112dB, Black SA917N
- ECCO Back Up Alarm, 112dB 450
- ECCO Mini Lightbar, LED, Permanent, 8 Heads 5580CA
- ECCO Back Up Alarm, Black, 3-5/16" H SA920
- ECCO Mini Lightbar, LED, Amber/Clear, 15" L 5597CAC-VM
- ECCO LED MINIBAR REFLEX 15IN ZERO OPTIC DOME 12-24VDC 18 FLASH PATTERNS MAG 5597CAC-MG
- ECCO Mini Lightbar, LED, Amber/Clear, 15" L 5590CAC-MG
- ECCO Back Up Alarm, Black, 4-13/64" H SA907N
- ROADPRO Beehive Sealed Decorative Light, 2 LED, Color: Amber RP-1271A
- Ecco Automotive Electrical