Milwaukee Tool
18 TPI Standard Deep Cut Portable Band Saw Blade 3PK
Mfr # 48-39-0521
Zoro # G4886524
$21.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Primary Saw Application Metal
- Length 44-7/8"
- Width 1/2"
- Thickness 0.020"
Explore More Products
- MILWAUKEE TOOL 24 TPI Standard Deep Cut Portable Band Saw Blade 3PK 48-39-0531
- MILWAUKEE TOOL 14 TPI Standard Deep Cut Portable Band Saw Blade 3PK 48-39-0511
- MILWAUKEE TOOL 10 TPI Standard Deep Cut Portable Band Saw Blade 3PK 48-39-0501
- MILWAUKEE TOOL 24 TPI Standard Compact Portable Band Saw Blade 3PK 48-39-0539
- MILWAUKEE TOOL 10/14 TPI Standard Deep Cut Portable Band Saw Blade 1PK 48-39-0550
- MILWAUKEE TOOL Extreme Thin Metal Compact Band Saw Blade 3PK 48-39-0619
- MILWAUKEE TOOL SAW BAND AC 6/5 AMP 3.5 " CAP ML6225
- MILWAUKEE TOOL Sawzall Material Removal Blade Set 3-Pc 49-22-5403
- MILWAUKEE TOOL Saw Blades 18 TPI Compact Portable Band 48-39-0528
- LENOX Portable Band Saw Blades, 14 TPI, PK3 8011538EW14
- WESTWARD Band Saw Blade, 2 ft. 8-7/8 in. L, PK3 46TX89
- Milwaukee Tool Power Saw Blades