Bosch
-Cutter Hammer Drill Bit 7/16" x 12"L, SDS Plus
Mfr # HC2074
Zoro # G4886901
$12.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Shank Shape SDS Plus
- Shank Size 25/64 in
- Decimal Equivalent 0.4375
- Drilling Length 10 in
Explore More Products
- BOSCH 4-Cutter Hammer Drill Bit 1/4" x 14"L, SDS Plus HCFC2045
- BOSCH 4-Cutter Hammer Drill Bit 1" x 13"L, SDS Max HC5050
- BOSCH Hammer Masonry Drill, 1/2in, Carbide HC2081
- BOSCH Hammer Drill Bit, Three-Flat Shank LBH004
- BOSCH 2-Cutter Hammer Drill Bit 1/2" x 21"L, Spline HC4512
- BOSCH Hammer Drill Bit, SDS Plus, 3/16"x10", PK25 HCFC2014B25 + HCFC2041B10
- BOSCH Hammer Masonry Drill, 1.25in, Carbide HCD5071
- BOSCH BlueGranite Turbo Hammer Drill Bit, 78 in Dia, 12 in OAL, Milled Flute, 2Flute, 38 in Dia Shank HCBG25T
- BOSCH 2-Cutter Hammer Drill Bit 7/32" x 6.000"L, SDS Plus, 5PK HC2031B5
- ARTU SDS Plus Drill Bit 3/8" x 6.000"L 01238
- DEWALT 3/4" x 11" x 16" 2 Cutter Spline Shank Rotary Hammer Bit DW5715
- Bosch Hammer Drill Bits