- Home
- /
- Safety
- /
- Signs & Labels
- /
- Signs
- /
- Traffic Signs
- /
- Ped Xing Traffic Sign, 18 in H, 24 in W, Aluminum, Horizontal Rectangle, English, W11-2P-24SYGA
Shop Alternate Products
This Product is Discontinued
Lyle
Ped Xing Traffic Sign, 18 in H, 24 in W, Aluminum, Horizontal Rectangle, English, W11-2P-24SYGA (Discontinued)
Mfr # W11-2P-24SYGA
Zoro # G4887836
This Product is Discontinued
Key Features
- Header No Header
- Legend Ped Xing
- Width 24 in
- Height 18 in
- Sign Shape Horizontal Rectangle
Customers Also Purchased
- Brand Lyle
-
MFR #
W11-2P-24SYGA
-
Zoro #
G4887836
- UPC # 849362016850
- Country of Origin United States
- Category Traffic Signs
Dimensions
Width | 24 in |
Height | 18 in |
Mounting Hole Dia. | 0.375 in |
Details
Item | Ped Xing Traffic Sign |
Header | No Header |
Legend | Ped Xing |
Sign Shape | Horizontal Rectangle |
Sign Material | Aluminum |
Sign Mounting Style | Mounting Holes |
Printed Language | English |
Sign Background Color | Yellow-Green |
ADA Compliant | No |
Retroreflective Grade | Diamond |
Glow-in-the-Dark | No |
UV Resistant | Yes |
Thickness | 0.080 in |
Material | Aluminum |
Background Color | Yellow |
Sign Legend Color | Black |
MUTCD Code | W11-2P |
Legend/Background Color | Black/Yellow |
Legend Color | Black |
Operating Temp. Range | -30 Degrees to 200 Degrees F |
Legend Style | Text |
Double-Sided | No |
Standards | Meets & Exceeds Federal Minimum Reflectivity Guidelines |
Subject Matter | Pedestrian Traffic |
Language | English |
Sign Legend Text Color | Black |
Number of Printed Sides | 1 |
Protective Coating | Clear Film Laminate |
Sign Properties | Rigid |
Sign Header | No Header |
State Specific Sign | No |
Indoor/Outdoor Usage | Outdoor |
Sign Legend | Ped Xing |
Mounting Hole Distance Center to Center | 15 in |
Sign Mounting Hardware Included | No |
Sign Legend Style | Text |
Includes Cross-Braces | No |
MUTCD Compliant Sign | Yes |
Holes on 1 in. Centers | Yes |
Average Outdoor Durability | 8 to 10 yr |
MUTCD Sign Description | Ped Xing |
Material Properties | Roll Up |
Description
Ped Xing Traffic Sign, Height 18 in, Width 24 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Horizontal Rectangle