Shop Alternate Products
This Product is Discontinued
Stearns
Water Rescue Flotation Device Large (Discontinued)
Mfr # 4185ORG-04-000
Zoro # G4889491
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color Orange
- Size L
- Flotation Material Foam
- PFD Style Search and Rescue Life Jacket
- Outer Material Nylon