Notrax
Black Slotted Drainage Runner 4 ft. W x 8 ft. L, 7/16"
Mfr # 420S0048BL
Zoro # G4891512
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Length 8 ft
- Width 4 ft
- Thickness 7/16 in
- Mat Surface Pattern Slotted
Explore More Products
- NOTRAX Black with Yellow Border Antifatigue Mat 3 ft 2 in W x 5 ft 4 in L, 7/8 in 549S3864YB
- NOTRAX Slotted Antifatigue Mat 24 In W x 3 Ft L, 3/8 In 755S0023BL
- NOTRAX Antifatigue Mat, 3 ft 2 in W x 3 ft 4 in L, 7/8 In Thick 549S3840YB
- NOTRAX Interlocking Drainage Mat, 3 ft 6 in W x 8 Ft L, 7/8 In Thick 620S4296BL
- NOTRAX Black with Yellow Border Interlocking Drainage Mat 30 in W x 3 ft L, 7/8 in 520S3036BY
- NOTRAX Antifatigue Mat, 3 Ft W x 4 Ft L, 3/8 In Thick T23S0034BL
- NOTRAX Black Slotted Antifatigue Runner 3 Ft W x 12 Ft L, 3/8 In 755S0312BL
- NOTRAX Black Raised Knob Drainage Runner 4 ft. W x 22 ft. L, 3/8" 755C0048BL
- CROWN MATTING TECHNOLOGIES Safety Mat, Black, 36" W x 60" L, 3/4" Thick WS CT35BK
- NOTRAX Antifatigue Mat, 3 Ft W x 8 Ft L, 3/8 In Thick T23S0038BL
- Notrax Drainage Mats