Shop Alternate Products
This Product is Discontinued
Ferno
Wheeled Stretcher, 350 lb., 74 In., Orange (Discontinued)
Mfr # PT9000
Zoro # G4891731
Free Shipping & Returns
This Product is Discontinued
Key Features
- For Use With Model 385-A Storage/Carrying Case
- Length 74 in
- Height 6 in
- Weight Capacity 350 lb
- Width 19 in