Bradley
Vertical Ball Valve Assembly
Mfr # S30-060
Zoro # G4892781
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Shower
- Product Type Replacement Drench Shower Valve
- Accessory Type On/Off Valve with Lever
- Compatible With Mfr. Bradley Bradley S19-130
- Compatible with Series Bradley
Explore More Products
- BRADLEY Eyewash Tester Gauge 269-1444GR
- BRADLEY Yoke & Sprayhead ASM for Eyewash S05-100
- BRADLEY Eye/Face Wash Flip Cover Kit S45-2676
- BRADLEY Bradley® S19-949 Refill Kit For On-Site Gravity Fed Eyewash Unit S19-949
- BRADLEY Freeze Valve Kit for Safety Showers S45-1987
- BRADLEY Pull Rod, 45 In Length, Drench Showers 128-156D
- BRADLEY Bradley® S08-336 Eyewash Handle/Label Assembly, Stainless Steel S08-336
- BRADLEY Stainless Steel Spray Ring Assy S90-317GR
- BRADLEY Bowl and Dust Cover S90-009
- VISIONAID VisionAid Lens Cleaning Liquids 1LCL211C
- GUARDIAN EQUIPMENT Eyewash Shank BI136-02-04
- Bradley Eyewash Stations and Shower Equipment