Law Enforcement Glove, Synthetic Leather Palm, 9" Length, Hook-and-Loop Cuff, Full Finger, Black

  • Mfr # DNK1 XXL

  • Zoro # G4892991


product price:  $28.39
/pr

Key Features

Size
2XL
Color
Black
Cuff
Hook-and-Loop
Palm Material
Synthetic Leather
Application
Law Enforcement
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DNK1 XXL
Zoro #
G4892991
UPC #
736404441247
Country of Origin
Pakistan

Dimensions

Size
2XL
Length
9"

Details

Item
Law Enforcement Glove
Color
Black
Cuff
Hook-and-Loop
Palm Material
Synthetic Leather
Application
Law Enforcement
Finger Style
Full Finger
Closure Type
Hook-and-Loop
Lining
Kevlar(R)
Back Material
Neoprene
Thumb Style
Straight
Cut
Gunn
Cut-Resistant Material
Kevlar(R)
Grade of Leather
Synthetic
Sold As
Pair

Description

Law Enforcement Gloves, 2XL, Black, 9 in, Hook-and-Loop Cuff, Lining Aramid Fiber, Synthetic Leather Palm Material, Neoprene Back Material, Kevlar(R) Cut-Resistant Material, Grade of Leather Synthetic, Hook-and-Loop Closure Type, Gunn Cut, Straight Thumb Style, Full Finger Finger Style, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.