Shop Alternate Products
This Product is Discontinued
Master Lock
Labeled Lockout Hasp, Snap-On, 5 Lock (Discontinued)
Mfr # 427GRN
Zoro # G4893996
This Product is Discontinued
Key Features
- Material Aluminum/Steel
- Max. Number of Padlocks 5
- For Maximum Padlock Shackle Diameter 3/8 in
- Overall Length 7 in
- Width 2 7/8 in