Shop Alternate Products
This Product is Discontinued
Master Lock
Lockout Station, Electrical/Valve, 6 Locks (Discontinued)
Mfr # S1900VE3
Zoro # G4894206
Free Shipping & Returns
This Product is Discontinued
Key Features
- Includes (6) Steel Padlocks, (2) Hasp, (1) Snap-On Hasp, (1) Adjustable Cable Lockout, (4) Gate Valve Lockouts, (2) Ball Valve Lockouts, (1) Plug Prong Lockout, (1) Plug Lockout, (8) Circuit Breaker Lockouts, (2) Wall Switch Lockouts, (24) Lockout Tags
- Number of Components 52
- Max. Number of Padlocks 6
- Height 27"
- Width 23-1/2"