Shop Alternate Products
This Product is Discontinued
Scissor-Lok
Cable Clamping Lockout, 3 Locks Max (Discontinued)
Mfr # SLK-I310
Zoro # G4894355
This Product is Discontinued
Key Features
- Standards OSHA
- Cable Material No Cable
- Cable Length No Cable
- Cable Dia. No Cable
- Padlock Shackle Max. Dia. 9/32 in