Shop Alternate Products
This Product is Discontinued
Ferno
Backboard, 72 In. L, 16 In. W, 2 In. H (Discontinued)
Mfr # MILLENNIA BLUE 16 IN
Zoro # G4895003
Free Shipping & Returns
This Product is Discontinued
Key Features
- Length 72"
- Width 16"
- Weight Capacity 350 lb.
- Height 2"
- Color Blue