Shop Alternate Products
This Product is Discontinued
Ferno
Backboard, 72 In. L, 16 In. W, 2 In. H (Discontinued)
Mfr # MILLENNIA BRGNDY 16
Zoro # G4896516
Free Shipping & Returns
This Product is Discontinued
Key Features
- Length 72 in
- Height 2 in
- Width 16 in
- Weight Capacity 350 lb
- Color Burgundy