Shop Alternate Products
This Product is Discontinued
Notrax
Interlocking Drainage Mat 5 ft. 4" L, 3/4" (Discontinued)
Mfr # 850S4064YB
Zoro # G4897575
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color Black with Yellow Border
- Thickness 3/4"
- Anti-Slip Surface Yes
- Backing Material Rubber
- Standards ASTM D575 - Method A, ASTM C1028-96, ASTM D3884-01, ASTM D412, ASTM D2240-02