Mighty Line
Floor Marking Tape, T, 2In W, 6In L, PK100
Mfr # B&WT
Zoro # G4899273
Free Shipping & Returns
$120.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Die Cut Shape T
- Width 2 in
- Pattern Striped
- Tape Format Die Cut - Tag
- Glow-in-the-Dark No
Explore More Products
- MIGHTY LINE Marking Tape, Roll, 3In W, 100 ft. L 3RYCHV
- MIGHTY LINE Marking Tape, Roll, 2In W 2RYLUM
- MIGHTY LINE Floor Marking Tape, T, 2In W, 6In L, PK100 GREENT
- MIGHTY LINE Marking Tape, Roll, 2In W, 100 ft. L 2RYCHV
- MIGHTY LINE Floor Marking Tape, 4In W, 100 ft. L 4RW
- MIGHTY LINE Floor Marking Tape, 4In W, 100 ft. L 4RR
- MIGHTY LINE Marking Tape, Roll, 2In W 2RRLUM
- MIGHTY LINE Mighty Line™ Deluxe Safety Tape Angles, 6" x 6" x 2", Yellow/Black, 24/Case T9662BY
- MIGHTY LINE Marking Tape, Roll, 4In W, 100 ft. L 4RYBCTR
- 5S SUPPLIES VinylStripe 5S Floor Marking Tape Vinyl 3 Inch x 108 feet Black VST-315-BLK
- ACCUFORM Pipe Marking Tape, SelfAdhesive, Black, 2 in Width, 108 ft Length, 6 mil Thickness, Vinyl PTM623BK
- Mighty Line Marking and Warning Tapes