- Home
- /
- Tools & Machining
- /
- Power Tools and Accessories
- /
- Power Saws
- /
- Reciprocating Saws
- /
- M18 HACKZALL Recip Saw Kit
Shop Alternate Products
This Product is Discontinued
Milwaukee Tool
M18 HACKZALL Recip Saw Kit (Discontinued)
Mfr # 2625-21CT
Zoro # G4901172
Free Shipping & Returns
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Vibration Reduction Yes
- Cordless Tool Kit Contents (1) Bare Tool, (1) Battery, (1) Charger
- Voltage 18V DC
- Stroke Length 3/4 in
Customers Also Purchased
- Brand Milwaukee Tool
-
MFR #
2625-21CT
-
Zoro #
G4901172
- UPC # 045242200597
- Country of Origin China
- Category Reciprocating Saws
Dimensions
Stroke Length | 3/4 in |
Length of Stroke | 3/4" |
Tool Length | 13 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Reciprocating Saw Kit |
Vibration Reduction | Yes |
Cordless Tool Kit Contents | (1) Bare Tool, (1) Battery, (1) Charger |
Voltage | 18V DC |
Power Source | Cordless |
Max. Strokes per Minute | 3,000 |
Tool Style | Compact |
Stroke Type | Straight |
Adjustable Shoe | No |
Brushless Motor | No |
Item - Cordless Reciprocating Saws | Cordless Reciprocating Saw Kit |
Blade Type | 1/2 in Universal Tang |
Battery Pack Replacement | 2XKZ3 |
Battery Included / Bare Tool | Battery Included |
Features | Built-In LED Light, Compact, Compatible with M18(TM) XC High Capacity Red Lithium Batteries and M18(TM) Compact Red Lithium(TM) Batteries, One Handed Design, Quiklok(TM) Blade Clamp |
Includes | 2625-20 Hackzall(TM) M18(TM) Cordless Lithium-Ion One Handed Recip Saw, (1) M18(TM) Red Lithium(TM) Battery, 1 hr Charger, Sawzall(R)Blade, Contractor Bag |
Tool Weight | 4.1 lb |
Included Charger | 23Y581 |
Series | M18â„¢ |
Battery Included | 2XKZ3 |
Strokes per Minute | 0 to 3000 |
Corded/Banded | Cordless |
Battery Capacity | 1.5 Ah |
Cutting Action | Straight |
Handle Type | Soft Grip |
No Load Strokes/Minute | 0 to 3000 |
Shoe Design | Fixed |
Cordless Tool Battery Type | Li-Ion |
Corded/Cordless | Cordless |
Pivoting Head | No |
Number of Batteries Included | 1 |
Battery Series | M18 |
Min. Strokes per Minute | 0 |
Charger Included | Yes |
Shoe Material | Metal |
Wireless Tool Tracking | No |
Variable Speed | Yes |
Options Included | (1) 1.5Ah Battery + Soft Case Bundle |
Description
Reciprocating Saw Kit, Cordless, Series M18, Primary Saw Application General Purpose, Adjustable Shoe No, Tool Style Compact, Shoe Material Metal, Stroke Length 3/4 in, Stroke Type Straight, Min. Strokes per Minute 0, Max. Strokes per Minute 3,000, Variable Speed Yes, Pivoting Head No, Vibration Reduction Yes, Tool Length 13 in, Tool Weight 4.1 lb, Wireless Tool Tracking No, Brushless Motor No, Cordless Tool Kit Contents (1) Bare Tool, (1) Battery, (1) Charger, Voltage 18 V, Battery Series M18
- Hazardous material