Brady
NFR Sign Kit, Magnetic Vinyl
Mfr # 99440
Zoro # G4901696
$56.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 15 in x 15 in
- Standards Globally Harmonized System of Classification and Labeling of Chemicals (GHS); NFPA 704; OSHA 1910.1200
- Material Vinyl
- Includes (3) 0 through 4, (1) OXY, (1) ALK, (1) ACID, (1) COR, (1) Nuclear Symbol
- Height 15"
Explore More Products
- BRADY Binder, OSHA Record Keeping Documents OR323E
- BRADY Right-to-Know Label, 4in. H x 4in. W 53069
- BRADY Biohazard Label, 2 In. H, 4 In. W, PK100 22348LS
- BRADY Chemical Label, 2 In. H, Multicolor, PK25 28561PLS
- BRADY HMIG Label, 5-7/8 In. H, 4 In. W, PK100 20036LS
- BRADY HMIG Label, 5-7/8 In. H, 4 In. W, PK50 20036VLS
- BRADY Machine/Equipment Label, 3-1/2 In. H, PK5 86171
- BRADY Chemical Label, 6 In. W, Vinyl, PK10 20058LS
- BRADY Chemical Label, 3-1/2 In. H, 5 In. W, PK25 7322QLS
- LABELMASTER NonHazardous Waste Label H Bx Vynl, PK100 GBWMVS
- BRADY Binder, Material Safety Data Sheets BR823A
- Brady Right-To-Know and Hazardous Materials