Tape Logic
Tape Logic® Duct Tape, 10 Mil, 3" x 60 yds., Silver, 16/Case
Mfr # T988100S
Zoro # G4904448
Free Shipping & Returns
$385.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Duct Tape Width 3"
- Duct Tape Length 60 yds
- Color Silver
Explore More Products
- TAPE LOGIC Tape Logic® Gaffers Tape, 11 Mil, 1" x 60 yds., Black, 3/Case T98618B3PK
- TAPE LOGIC Tape Logic® Gaffers Tape, 11.0 Mil, 2" x 60 yds., Yellow, 3/Case T98718Y3PK
- TAPE LOGIC Tape Logic® Gaffers Tape, 11 Mil, 1" x 60 yds., Yellow, 48/Case T98618Y
- TAPE LOGIC Tape Logic® Duct Tape, 10 Mil, 3" x 60 yds., Black, 3/Case T988100B3PK
- TAPE LOGIC Tape Logic® Gaffers Tape, 11.0 Mil, 2" x 60 yds., Brown, 3/Case T98718BR3PK
- TAPE LOGIC Tape Logic® Gaffers Tape, 11.0 Mil, 2" x 60 yds., Black, 3/Case T98718B3PK
- TAPE LOGIC Tape Logic® Poly Strapping Tape, 2.7 Mil, 1" x 60 yds, Black, 12/Case T97719712PK
- TAPE LOGIC Tape Logic® Gaffers Tape, 11.0 Mil, 3" x 60 yds., White, 3/Case T98818W3PK
- TAPE LOGIC Tape Logic® 1300 Strapping Tape, 2" x 60 yds., Clear, 24/Case T9171300
- INTERTAPE SHEATH TAPE 1.88""X54.6YD 5561USR
- 3M Duct Tape, 2 x 25 yd, 12.6 mil, Slate Blue 8979
- Tape Logic Duct Tapes