Viking
Open Road 150D Suit - Yellow
Mfr # 2900Y-XL
Zoro # G4906142
$50.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rainwear ANSI Class Unrated
- Material Polyester, PVC
- Inseam 31 in
- Rainwear Features Wind Resistant
- Fits Waist Size 39 in
Explore More Products
- VIKING Open Road 150D Suit - Green 2900G-M
- VIKING Open Road 150D Suit - Green 2900G-XXL
- VIKING Open Road 150D suit - Yellow 2900Y-XXL
- VIKING Handyman 3pc FR PVC Suit 2110FR-S
- VIKING Handyman 3pc Suit PVC Black 2110BK-XL
- VIKING Handyman 3pc Suit PVC Yellow 2110Y-XXL
- URREA Heat-reflective suit Rainsuit waterproof outwear L USIM42
- MCR SAFETY Dominator 0.42mm PVC/Poly/PVC Suit, L 3882L
- 2W INTERNATIONAL Yellow Heavy Weight Rain Suit, 2X-Large 7040-SD 2XL
- RIVER CITY Rainsuit, 3 Piece, XX-Large, Yellow MCS2003X2
- 2W INTERNATIONAL Yellow Light Weight Rain Suit, 3X-Large 7006-SD 3XL
- Viking Workwear and Protective Clothing