Brady
Pipe Marker, Carbon Dioxide, 2 In.H
Mfr # 73865
Zoro # G4909597
$35.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Marker Subject Matter Gases
- Legend Carbon Dioxide
- Height 2 in
- Background Color Yellow
- Legend Color Black
Explore More Products
- BRADY Ammonia Pipe Marker, HSS, 8In and Above, 90448 90448
- BRADY Pipe Marker, Condenser Water, PK5 7067-1-PK
- BRADY Pipe Marker, 2in.Hx12in.W, Green Bkgd 109253
- BRADY Ammonia Pipe Marker, HSS, 3 to 5In 90408
- BRADY Pipe Mrkr, Sprinkler Water, 2-1/2to7-7/8In, 7269-1 7269-1
- BRADY Pipe Marker, Arrow, 1 In.H, 20489 20489
- BRADY Pipe Mrkr, Pumped Condensate, 3/4to1-3/8In 4264-A
- BRADY Ammonia Pipe Marker, IIAR, 8In and Above, 90471 90471
- BRADY Pipe Marker, PK5, 83430-PK 83430-PK
- BRADY Pipe Marker, Fire Protection Water, Red, 4060-B 4060-B
- BRADY Pipe Marker, Steam, 2 In.H 73929
- Brady Pipe Markers, Arrow, and Banding Tape