- Home
- /
- Safety
- /
- Signs & Labels
- /
- Pipe Markers, Arrow, and Banding Tape
- /
- Pipe Marker, Sulfuric Acid, Y, to 3/4 In
Shop Alternate Products
This Product is Discontinued
Brady
Pipe Marker, Sulfuric Acid, Y, to 3/4 In (Discontinued)
Mfr # 7279-3C
Zoro # G4910351
This Product is Discontinued
Key Features
- Pipe Marker Subject Matter Acids & Bases
- Legend Sulfuric Acid
- Height 2 1/4 in
- Background Color Yellow
- Legend Color Black
Customers Also Purchased
- Brand Brady
-
MFR #
7279-3C
-
Zoro #
G4910351
- UPC # 754473816773
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 2 1/4 in |
Width | 2 3/4 in |
Length | 2 3/4 in |
Character Height | 1/2 in |
Roll Length | 2 1/4 in |
Roll Width | 2 3/4 in |
Details
Pipe Marker Subject Matter | Acids & Bases |
Item | Pipe Marker |
Legend | Sulfuric Acid |
Background Color | Yellow |
Legend Color | Black |
Fits Pipe O.D. | 3/4 in and Smaller |
Marker Attachment Style | Self-Adhesive |
Material | vinyl |
Language | English |
Legend Alpha Range | P to S |
Indoor/Outdoor Usage | Indoor/Outdoor |
Standards | ANSI A13.1-2007 |
Operating Temp. Range | 0 Degrees F |
Self-Adhesive | Yes |
Markers per Card | 3 |
Average Outdoor Durability | 8 to 10 yr |
Abrasion Resistant | Yes |
Finish | Glossy |
Humidity Resistant | No |
Pipe Marker Mounting Style | Adhesive Pipe Marker |
Reflective | No |
Protective Coating | No Protective Coating |
ISO 14726 | No |
Printed Language | English |
Maximum Pipe O.D. | 3/4 in |
Weather Resistant | Yes |
Adhesive Pipe Marker Format | Die-Cut on Cards |
Pipe Marker Legend | Sulfuric Acid |
Pipe Marker Package Type | Card |
Adhesive Material | Acrylic |
UV Resistant | No |
Legend Text Color | Black |
Chemical Resistant | Yes |
With or Without Arrows | Without |
Number of Pipe Markers | 3 |
Water Resistant | No |
Minimum Service Temperature | -40 Degrees F |
Adhesive Style | Permanent |
NFPA 99, CGA C-9 | No |
Maximum Service Temperature | 180 Degrees F |
Glow In The Dark | No |
Thickness | 0.004 in |
ANSI/ASME A13.1 | Yes |
Pipe Marker Material | Vinyl |
Minimum Application Temperature | 0 Degrees F |
Description
Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Sulfuric Acid, Legend Text Color Black, Character Height 1/2 in, Background Color Yellow, With or Without Arrows Without