Shop Alternate Products
This Product is Discontinued
Makita
Belt Sander, 3 x 24, 7.8 A (Discontinued)
Mfr # 9924DB
Zoro # G4920456
Free Shipping & Returns
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Belt Size 3" x 24"
- No Load SFPM 1300
- Features Flush Wall Sanding, Low Noise
- Amps 7.8