Makita
5" Variable Speed Random Orbit Sander with Case
Mfr # BO5031K
Zoro # G4920492
Free Shipping & Returns
$124.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Orbit Dia. 1/8 in
- Cord 6 ft 6 in
- Lock Yes
- Application Finishing, Polishing, Sanding
Explore More Products
- MAKITA Cordless Sander, 6 7/8 in, 3.6lb XOB01Z/BL1840BDC2
- MAKITA 1/3 Sheet Finishing Sander BO3710
- MAKITA Random Orbit Sander, Variable Speed 5 BO5041
- MAKITA SANDER 18V LXT TOOL ONLY MPXOB01Z
- MAKITA 1/4 Sheet Finishing Sander BO4556
- MAKITA Makita BO5030 5 Random Orbit Sander 3 AMP 12,000 OPM BO5030
- MAKITA 5 Random Orbit Sander BO5030K
- MAKITA SANDER 6" DUAL ACTION RANDOM ORBITAL MPBO6050J
- MAKITA Sander Random Orbital 6" Electric MPBO6030
- DEWALT DeWALT DWE6420/D26450 Random Orbit Sander, 120 V, 5 in Pad/Disc, 8 ft L Cord DWE6420/D26450
- MILWAUKEE TOOL M12 Orbit Detail Sander, M12 CP2.0 Batt 2531-20, 48-11-2420
- Makita Orbital, Random and Triangle Sanders